0
1

E513 M12 x 1.5mm HSS Taper Straightflute Tap ISO 529

Order Code: ZT3110218S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

Series E513 HSS Straight Flute Taper Tap - Metric Fine

Features and Benefits
• Metric Fine
• HSS
• Bright finish
• Straight flute for through or blind holes
• 1.5xD
• Sizes M3 to M32
• Taper Tap - 7-10 pitch chamfer length

Typical Applications
Hand or machine taps for use on a wide variety of materials

Standards
• Manufactured to ISO 529

See full description
Specifications for E513 M12 x 1.5mm HSS Taper Straightflute Tap ISO 529
  • MFR Part No.
    E513M12X1.5NO1
  • Thread Size
    M12
  • Number of Flutes
    3
  • Finish/Coating
    Bright
  • Dimensions Standard
    ISO 529
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Class of Fit
    6H
  • Shank Diameter
    9mm
  • Thread Length
    22mm
  • Pitch
    1.5mm
  • Square Width
    7.1mm
  • Overall Length
    89mm
  • Series
    E513
  • Thread Direction
    Right Hnd
  • Tap Type
    Straight Flute
  • Chamfer
    Taper
  • ISO Category
    P
    K
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome