0
1

E513 M8x1mm HSS Plug Straight Flute Tap ISO 529

Order Code: ZT3470499S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%


Description

Series E513 HSS Straight Flute Plug Tap - Metric Fine

Features and Benefits
• Metric Fine
• HSS
• Bright finish
• Straight flute for through or blind holes
• 1.5xD

• Sizes M3 to M50
• Plug tap 1-2 pitch chamfer length

Typical Applications
• Hand or machine taps for use on a wide variety of materials

Standards
• Manufactured to ISO 529

See full description
Specifications for E513 M8x1mm HSS Plug Straight Flute Tap ISO 529
  • Shank Diameter
    8mm
  • MFR Part No.
    E513M8X1.0NO.3
  • Thread Length
    16mm
  • Finish/Coating
    Bright
  • Number of Flutes
    3
  • Tap Type
    Hand Tap
    Straight Flute
  • Overall Length
    72mm
  • Thread Size
    M8
  • Series
    E513
  • ISO Category
    N
    K
    P
  • Thread Direction
    Right Hnd
  • Thread Standard
    Metric Fine
  • Chamfer
    Plug
  • Thread Pitch
    1mm
  • Class of Fit
    6H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome