0
1

E515, Taper Tap, Straight Flute, 5/8 X 11 UNC, High Speed Steel, UNC, Bright

Order Code: ZT3472362S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%


Description

Series E515 HSS Straight Flute Taper Tap

Features and Benefits
• UNC thread
• Bright finish
• 1.5xD
• Tolerance 2B

Typical Applications
• Suitable for through and blind holes

Standards
• Manufactured to ISO 529

See full description
Specifications for E515, Taper Tap, Straight Flute, 5/8 X 11 UNC, High Speed Steel, UNC, Bright
  • Number of Flutes
    4
  • Dimensions Standard
    ISO 529
  • Class of Fit
    2B
  • Finish/Coating
    Bright
  • Thread Direction
    Right Hnd
  • Overall Length
    102mm
  • Tap Type
    Straight Flute
  • Shank Diameter
    12.5mm
  • Thread Size
    5/8in
  • Series
    E515
  • Chamfer
    Taper
  • Thread Length
    24mm
  • Square Width
    10mm
  • Teeth per Inch
    11
  • MFR Part No.
    E5155/8NO1
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • ISO Category
    P
    K
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome