0
1

E524 1/4"x28UNF Taper Straight Flute Tap ISO 529

Order Code: ZT3145112S

£12.49 Inc VAT (20%)
£12.993.5% off
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.875%
10 - 19£11.2410%
20 +£10.6215%


Description

Series E524 HSS Straight Flute Taper Tap

Features and Benefits
• UNF thread construction
• High speed steed with bright finish
• Right hand thread rotation
• Tolerance 2B
• 1.5xD

Typical Applications
• Suitable for through and blind holes

Standards
• Manufactured to ISO 529

See full description
Specifications for E524 1/4"x28UNF Taper Straight Flute Tap ISO 529
  • Square Width
    5mm
  • Tap Type
    Straight Flute
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Number of Flutes
    3
  • Teeth per Inch
    28
  • Shank Diameter
    6.3mm
  • Chamfer
    Taper
  • Dimensions Standard
    ISO 529
  • Series
    E524
  • Class of Fit
    2B
  • Finish/Coating
    Bright
  • MFR Part No.
    E5241/4NO1
  • Thread Size
    1/4in
  • Thread Length
    13mm
  • Overall Length
    66mm
  • Thread Direction
    Right Hnd
  • ISO Category
    P
    N
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome