0
1

E524, Second Tap, 3/8in. - 24 UNF, Straight Flute, High Speed Steel, Bright

Order Code: ZT3469242S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Series E524 high speed steel straight flute second hand tap

Features and Benefits
• Large range of thread sizes
• High speed steel
• UNF
• Bright Finish
• Right hand thread direction
• Tolerance 2B
• 1.5xD
• Straight flute


Typical Applications
• Through or blind holes

Standards
• Manufactured to ISO 529

See full description
Specifications for E524, Second Tap, 3/8in. - 24 UNF, Straight Flute, High Speed Steel, Bright
  • Thread Direction
    Right Hnd
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Dimensions Standard
    ISO 529
  • MFR Part No.
    E5243/8NO2
  • Thread Size
    3/8in
  • Square Width
    8mm
  • Series
    E524
  • Teeth per Inch
    24
  • Shank Diameter
    10mm
  • Chamfer
    Second
  • Number of Flutes
    3
  • Tap Type
    Straight Flute
  • Overall Length
    80mm
  • Class of Fit
    2B
  • Finish/Coating
    Bright
  • Thread Length
    18mm
  • ISO Category
    P
    N
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome