Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
E536 1/2" BSF Second Tap
By Dormer
Order Code:
ZT1159429X
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
8-10
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/e536-half-inch-bsf-second-tap/p/ZT1159429X
Add to quotation
View all Hand Taps
Description
Straight flute hand tap NO2 with a 4-6xP second lead
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for E536 1/2" BSF Second Tap
Material
HSS
Shank
Cylindrical shank with Square
Product Series
E536
Tap Application
Through or Blind Hole
Finish
Bright
Thread Form
BSF - British standard fine
Cutting Direction
Right
Standards
ISO 529
Unit of Measurement
Imperial
Flute Geometry (FDC)
Straight Flute Geometry
Number of Flutes
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome