0
1

E547 1/4"X19 BSPF HSS Straight Flute Machine Plug Tap

Order Code: ZT1159570X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 +£18.8910%


Description

Series E547high speed steel straight flute plug tap

Features and Benefits
• Range of thread sizes
• Constructed to british standard pipe thread BSP
• High speed steel
• Bright finish
• Normal thread
• Thread Form G
• 1.5xD
• Right hand thread direction

Typical Applications
• Suitable for through and blind holes
• Hand and machine tapping
• Free machining
• Plain carbon steel

Standards
• Manufactured to ISO 2284

See full description
Specifications for E547 1/4"X19 BSPF HSS Straight Flute Machine Plug Tap
  • Thread Size
    1/4in.
  • Thread Length
    19.0mm
  • Lead
    Plug
  • Finish/Coating
    Bright
  • Helix Angle
    Normal°
  • Dimensions Standard
    ISO 2284
  • MFR Part No.
    E5471/4NO3
  • Material
    High Speed Steel
  • Thread Standard
    BSPF
  • Square Width
    8.0mm
  • Pitch
    19
  • Overall Length
    67.0mm
  • Series
    E547
  • Tap Type
    Straight Flute
  • Number of Flutes
    4
  • Thread Direction
    Right Hand
  • Shank Diameter
    10.0mm
  • Class of Fit
    Normal
  • Chamfer
    Plug
  • Teeth per Inch
    19
  • ISO Category
    N
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome