0
1

E547, Second Tap, 1in. - 11 Bspf, Straight Flute, High Speed Steel, Bright

Order Code: ZT3471619S

£94.99 Inc VAT (20%)


Description

Series E547 HSS Straight Flute Second Tap

Features
• BSPF
• Bright finish
• Suitable for through and blind holes
• Normal thread
• Thread Form G
• 1.5xD
• Manufactured to ISO 2284

See full description
Specifications for E547, Second Tap, 1in. - 11 Bspf, Straight Flute, High Speed Steel, Bright
  • Series
    E547
  • Class of Fit
    Normal
  • Thread Standard
    BSPF
  • Teeth per Inch
    11
  • Dimensions Standard
    ISO 2284
  • Number of Flutes
    4
  • Chamfer
    Second
  • Thread Direction
    Right Hnd
  • Finish/Coating
    Bright
  • Tap Type
    Straight Flute
  • Shank Diameter
    25mm
  • Thread Size
    1in
  • Overall Length
    109mm
  • MFR Part No.
    E5471NO2
  • Square Width
    20mm
  • Thread Length
    33mm
  • Material
    High Speed Steel
  • ISO Category
    P
    N
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome