0
1

E547 3/4" BSPF Second Tap

Order Code: ZT3110245S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.216%


Description

Series E547 HSS Straight Flute Second Tap

Features
• BSPF
• Bright finish
• Suitable for through and blind holes
• Normal thread
• Thread Form G
• 1.5xD
• Manufactured to ISO 2284

See full description
Specifications for E547 3/4" BSPF Second Tap
  • MFR Part No.
    E5473/4NO2
  • Tap Type
    Straight Flute
  • Chamfer
    Second
  • Thread Direction
    Right Hnd
  • Material
    High Speed Steel
  • Number of Flutes
    4
  • Square Width
    16mm
  • Finish/Coating
    Bright
  • Series
    E547
  • Teeth per Inch
    14
  • Class of Fit
    Normal
  • Thread Length
    28mm
  • Thread Size
    3/4in
  • Dimensions Standard
    ISO 2284
  • Overall Length
    96mm
  • Shank Diameter
    20mm
  • Thread Standard
    BSPF
  • ISO Category
    P
    K
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome