0
1

E600 5.00MM HSS Long Shank Plug Tap

Order Code: ZT1157870X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.136%
10 +£27.2712%


Description

Series E600 HSS Straight Flute Extra Length Plug Tap - Metric

HSS bright finish extra long machine tap.
Through or blind hole. Tolerance 6H. Right hand cut.
Metric coarse thread form. 1.5xD.
Manufactured to ISO2283.

See full description
Specifications for E600 5.00MM HSS Long Shank Plug Tap
  • Tap Type
    Straight Flute
  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Series
    E600
  • Material
    High Speed Steel
  • Dimensions Standard
    ISO2283
  • Number of Flutes
    3
  • Shank Diameter
    4mm
  • Thread Length
    12mm
  • Overall Length
    79mm
  • MFR Part No.
    5977759
  • Pitch
    0.8mm
  • Class of Fit
    6H
  • Square Width
    3.15mm
  • Thread Size
    M5
  • Finish/Coating
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome