Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
E605 12.00MM Spiral Flute Long Shank Tap
By Dormer
Order Code:
ZT1157873X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.39
6%
1
Add to basket
Get it in
11-13
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/e605-12-00mm-spiral-flute-long-shank-tap/p/ZT1157873X
Add to quotation
View all Hand Taps
Description
Series E605 HSS-E Spiral Flute Tap - Metric
Extra long spiral flute 40°.
Manufactured to ISO2283
See full description
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for E605 12.00MM Spiral Flute Long Shank Tap
Tap Type
Spiral Flute
Shank Diameter
9mm
Dimensions Standard
ISO 2283
Thread Size
M12
Square Width
7.1mm
Thread Direction
Right Hand
Class of Fit
6H
Finish/Coating
Bright
Thread Standard
Metric Coarse
Material
High Speed Steel
Series
E605
Number of Flutes
3
Overall Length
119.0mm
Thread Length
23mm
MFR Part No.
E605M12
Lead
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome