Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
E710 1/16" NPT Plug Tap
By Dormer
Order Code:
ZT1159846X
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/e710-1-16-inch-npt-plug-tap/p/ZT1159846X
Add to quotation
View all Hand Taps
Description
Straight flute tap NO3 with a 2-3xP plug lead
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for E710 1/16" NPT Plug Tap
Material
HSS
Shank
Cylindrical shank with Square
Thread Form
NPT - National taper pipe
Number of Flutes
4
Cutting Direction
Right
Product Series
E710
Tap Application
Through or Blind Hole
Flute Geometry (FDC)
Straight Flute Geometry
Finish
Bright
Unit of Measurement
Imperial
Standards
~ANSI B94.9
Tap Chamfer Style
C 2 - 3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome