0
1

E710 1/8" NPT Tap

Order Code: ZT1159838X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£25.758%


Description

Series E710 HSS Straight Flute Taper Tap - NPT

Medium hook for multi-material tapping. Generally
used for pipe fittings and couplings in most
ferrous and non-ferrous materials. The nominal size of
a pipe tap is that of the pipe fitting to be tapped and
not the actual size of the tap. NPT threads require the use
of a 'sealant' such as teflon tape or pipe compound to
ensure a tight joint

Manufactured to ANSIB94.9

See full description
Specifications for E710 1/8" NPT Tap
  • Dimensions Standard
    ANSI 94.9
  • Number of Flutes
    4
  • Material
    High Speed Steel
  • Thread Size
    1/8in.
  • Thread Direction
    Right Hand
  • Shank Diameter
    11.1mm
  • Thread Length
    19.0mm
  • Series
    E710
  • Thread Standard
    NPT
  • Finish/Coating
    Bright
  • Overall Length
    70.0mm
  • Square Width
    8.3mm
  • MFR Part No.
    E7101/8
  • Tap Type
    Straight Flute
  • Pitch
    27
  • Teeth per Inch
    27
  • Chamfer
    Plug
  • Class of Fit
    Normal
  • ISO Category
    P
    K
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome