Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
E714 1/8" NPT HSCo Straight Flute Tap
By Dormer
Order Code:
ZT1159827X
£23.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
23.49
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/e714-1-8-inch-npt-hsco-straight-flute-tap/p/ZT1159827X
Add to quotation
Schedule an order and save 5%
View all Hand Taps
Description
Series E714 HSS-E Straight Flute Long Shank Taps - NPT
Specifications
Specifications for E714 1/8" NPT HSCo Straight Flute Tap
Tap Type
Straight Flute
Series
E714
Thread Size
1/8in.
MFR Part No.
E7141/8
Thread Standard
NPT
Thread Direction
Right Hnd
Shank Diameter
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome