Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
1/2"x12 BSW HSSGT L/H Str. Flute Taper Tap
By Sherwood
Order Code:
ZT1200211S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
9-13
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/half-inchx12-bsw-hssgt-l-h-str-flute-taper-tap/p/ZT1200211S
Add to quotation
View all Hand Taps
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/2"x12 BSW HSSGT L/H Str. Flute Taper Tap
Dimensions Standard
ISO 529
Shank Diameter
9mm
Thread Standard
BSW
Square Width
7.1mm
Finish/Coating
Bright
Chamfer
Taper
Tap Type
Straight Flute
Overall Length
89mm
Material
High Speed Steel
Thread Direction
Left Hand
Class of Fit
6H
Number of Flutes
4
Material Application
Nonferrous
Stainless Steel
Metals
Aluminium
Steel
Cast Iron
Thread Length
29mm
Material Grade
M2
Thread Size
1/2"x12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome