Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
M14 x 2.0 HSS Ground Hand Tap Plug
By V-Coil
Order Code:
ZT5515259S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/m14-x-2-0-hss-ground-hand-tap-plug/p/ZT5515259S
Add to quotation
View all Hand Taps
Description
M14 x 2.0 HSS Ground Hand Tap Plug
Tags:
#NewProduct
Specifications
Specifications for M14 x 2.0 HSS Ground Hand Tap Plug
Thread Size
M14
Type
Hand Tap Plug
Material
HSS
Product Type
Hand Tap
Thread Pitch
2.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome