Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
M27 x 2.0 MT Bottom HSS ISO529 Bright Straight Flute Tap
By Presto
Order Code:
ZT1047001P
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/m27-x-2-0-mt-bottom-hss-iso529-bright-straight-flute-tap/p/ZT1047001P
Add to quotation
View all Hand Taps
Description
M27 x 2.0 MT Bottom HSS ISO529 Bright Straight Flute Tap
Specifications
Specifications for M27 x 2.0 MT Bottom HSS ISO529 Bright Straight Flute Tap
Tap Type
Machine Tap
Finish/Coating
Bright
Thread Size
M27
Thread Pitch
2.0
Flute Type
Straight
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome