Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Contents:
O/D Split Dies: M3, M4, M5, M6, M8, M10 & M12.
Ground Thread Taps (1 of each taper, second and plug lead): M3, M4, M5, M6, M8, M10 & M12.
Bar Type Tap Wrench: M1 - M12 x 210mm.
Die Stock: 25 x 9 x 210mm.
Metric Thread Pitch Gauge.
Flat Bladed Screwdriver - 6mm.