0
1
2
3
4
5

M3-M6 HSS Threading Set 1 0PC

Order Code: ZT1158056X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

10 piece set of machine ground HSS taps and dies for general workshop and maintenance use. Conforms to ISO529 and BS1127.

Contents:
Tap & Die Sizes:
M3 x 0.50, M4 x 0.70, M5 x 0.80 and M6 x 1.00mm.
'T' Type Tap Wrench (capacity M3 - M6).
Die Holder 1" O/D.

See full description
Specifications for M3-M6 HSS Threading Set 1 0PC
  • Thread Direction
    Right Hand
  • Die Type
    Round Die
  • Tap Dimensions Standard
    ISO 529
  • Tap Material
    High Speed Steel
  • Smallest Thread Size
    M3
  • Number of Taps
    4
  • Kit Type
    Tap & Die
  • Largest Thread Size
    M6
  • Number of Pieces
    10
  • Number of Dies
    4
  • Thread Size Range
    M3 - M6
  • Includes
    T-Type Tap Wrench
    Die Holder
  • Tap Type
    Straight Flute
  • Thread Standard
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome