Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
M5 x 0.8 HSS Ground Hand Tap Plug
By V-Coil
Order Code:
ZT5514985S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 +
£5.20
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/m5-x-0-8-hss-ground-hand-tap-plug/p/ZT5514985S
Add to quotation
View all Hand Taps
Description
M5 x 0.8 HSS Ground Hand Tap Plug
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for M5 x 0.8 HSS Ground Hand Tap Plug
Type
Hand Tap Plug
Material
HSS
Size
M5
Thread Pitch
0.8
Thread Size
M5 x 0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome