M6 x 1.0 HSS Ground Hand Tap Second Cut

Order Code: ZT5515014S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.636%
10 +£5.2712%


Description

Second cut tap for general use on non abrasive materials up to 900 N/mm2 unalloyed and low alloyed steel, for thread cutting by hand or machine. Second taps are in between plug and taper taps because they have 3-5 threads tapered, which is more than a plug tap and less than a taper tap. HSS ground For through holes

Specifications for M6 x 1.0 HSS Ground Hand Tap Second Cut
  • Thread Pitch
    1.0
  • Thread Size
    M6 x 1.0
  • Tap Size
    M6
  • Product Type
    Hand Tap
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome