M8 x 1.25 HSS Ground Hand Tap Second Cut

Order Code: ZT5515138S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£6.075%


Description

M8 x1.25 HSS-G Straight Flute Second Tap  Precision manufactured to ISO 529 standards from High Speed Steel (HSS) Thread to DIN 13 Used for thread cutting by hand and machine Use on unalloyed and low alloyed steel and non abrasive material up to 900 N/mm² Enables cutting of through and blind holes

Specifications for M8 x 1.25 HSS Ground Hand Tap Second Cut
  • Type
    Second Cut
  • Product Type
    Hand Tap
  • Thread Size
    M8 x 1.25
  • Standards
    ISO 529

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome