Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
Metric Coarse Tap M10 - 1.50 Pitch Intermediate
By Recoil
Order Code:
ZT1290236P
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/metric-coarse-tap-m10-1-50-pitch-intermediate/p/ZT1290236P
Add to quotation
View all Hand Taps
Description
Size.M10 x 1.50 Pitch.Intermediate
Specifications
Specifications for Metric Coarse Tap M10 - 1.50 Pitch Intermediate
Pitch
1.5
Length
89mm
Insert Type
M10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome