Metric Fine HSS Ground Thread Taps - Taper


£5.69 Inc VAT (20%)
Up to 23.5% off

See 28 Product Variants
£5.69

Description

IS0 529
Straight Flute Individual Sizes.

(1) Diameter and pitch not mentioned in ISO.

Feature Attributes

Class of Fit:
6H
Material:
High Speed Steel
Material Grade:
M2
Material Application:
Steel,Cast Iron,Stainless Steel
Chamfer:
Taper
Thread Standard:
Metric Fine
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome