Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
NO.1 X 64 UNC Second HSS ISO529 Bright Straight Flute Tap
By Presto
Order Code:
ZT1002219S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/no-1-x-64-unc-second-hss-iso529-bright-straight-flute-tap/p/ZT1002219S
Add to quotation
View all Hand Taps
Description
No.1 x 64 UNC Second HSS ISO529 Bright Straight Flute Tap
Tags:
#BulkDiscount
Specifications
Specifications for NO.1 X 64 UNC Second HSS ISO529 Bright Straight Flute Tap
Thread Size
No.1
Product Type
Straight Flute Tap
Type
Second
Thread Standard
UNC
Flute Type
Straight
Finish
Bright
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome