NO.10-3/4" UNF 28-Pce HSS Threading Set in Case

Order Code: ZT1158049X

£159.99 Inc VAT (20%)


Description

UNF Threading Set No.10 - 3/4” UNF:
HSSGT Straight Flute Taps:
Taper: No.10 x 32, 1/4” x 28, 5/16” x 24, 3/8” x 24.
Second: 3/4” x 16, 7/16” x 20, 5/8” x 18, 1/2” x 20.
Plug: No.10 x 32, 1/4” x 28, 5/16” x 24, 3/8” x 24.
Bar Type Tap Wrenches: 1/16” - 1/4” and 1/4” - 3/4”.
Tapping Drills to Suit: HSS S/S. 4.10, 5.50, 6.90, 8.50, 9.50, 11.50mm
HSS 1” O/D Dies: 1/4” x 28, 5/16” x 24, 3/8” x 24.
Diestock: 1” O/D.
HSS Die Nuts: 7/16” x 20, 1/2” x 20, 5/8” x 18, 3/4” x 16.

See full description
Specifications for NO.10-3/4" UNF 28-Pce HSS Threading Set in Case
  • Tap Wrench Type
    Straight-Handle Bar
  • Tap Type
    Straight Flute
  • Chamfer
    Second
    Plug
    Taper
  • Number of Taps
    12
  • Die Hex Width
    1.10mm
    1.30mm
    1.48mm
  • Largest Thread Size
    3/4"
  • Thread Direction
    Right Hand
  • Tap Dimensions Standard
    BS1127
    ISO 529
    DIN 1814
    BS 328/DIN 338N
    DIN 225
  • Number of Dies
    7
  • Thread Size Range
    #10 to 3/4
  • Number of Pieces
    28
  • Tap Finish/Coating
    Uncoated
  • Includes
    (6) HSS Jobber Drills: 4.10mm, 5.50mm, 6.90mm, 8.50mm, 9.50mm, 11.50mm
    Carrying Case
    (4) Straight Flute Taper Second: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24
    Die Stock: 1” O/D
    (4) Straight Flute Taper Taps: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24
    (4) HSS Die Nuts: 7/16”-20, 1/2”-20, 5/8”-18, 3/4”-16
    (3) HSS Dies: 1/4”-28, 5/16”-24, 3/8”-24
    (4) Straight Flute Taper Plug: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24
    (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4”
  • Die Type
    Hex Die Nut
    Round Die
  • Thread Standard
    UNF
  • Smallest Thread Size
    #10
  • Kit Type
    Tap, Die & Drill
  • Tap Material
    High Speed Steel