Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
No.10 x 24 UNC HSS ISO529 Steam Temper Spiral Point Tap
By Presto
Order Code:
ZT1047006P
£16.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.29
0%
5 - 9
£15.64
4%
10 - 19
£14.99
8%
20 +
£14.34
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
16.29
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/no-10-x-24-unc-hss-iso529-steam-temper-spiral-point-tap/p/ZT1047006P
Add to quotation
View all Hand Taps
Description
No.10 x 24 UNC HSS ISO529 Steam Temper Spiral Point Tap
Tags:
#BulkDiscount
Specifications
Specifications for No.10 x 24 UNC HSS ISO529 Steam Temper Spiral Point Tap
Thread Standard
UNC
Thread Direction
Right Hnd
Tap Type
Spiral Point
Teeth per Inch
24
Thread Size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome