Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
Nut Taps
By Clarkson
1 Review
Reset
Clear All
Size
Select
See all variants from
£6.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£6.39
Description
Available in a choice of reinforced shanks to DIN371 and reduced diameter shanks to DIN376.
Feature Attributes
Dimensions Standard:
DIN 371
Material:
High Speed Steel
Thread Standard:
Metric
Tap Type:
Hand Tap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome