0
1

1/4"X20 BSW HSSGT Fluteless Tap

Order Code: ZT1159147X

£11.99 Inc VAT (20%)


Description

IS0 529 - Fluteless
Thread Forms are Class 2 medium fit tolerance.

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.

See full description
Specifications for 1/4"X20 BSW HSSGT Fluteless Tap
  • Finish/Coating
    Bright
  • Overall Length
    66mm
  • Class of Fit
    6H
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Pitch
    20
  • Tap Type
    Fluteless
  • Square Width
    5mm
  • Dimensions Standard
    ISO 529
  • Material Grade
    M2
  • Thread Length
    19mm
  • Thread Size
    1/4in.
  • Thread Standard
    BSW
  • Shank Diameter
    6.3mm
  • Teeth per Inch
    20