1/4"X20 UNC HSSGT Fluteless Tap

1/4"X20 UNC HSSGT Fluteless Tap

Order Code: ZT1158572X

£11.99 Inc VAT (20%)
£14.9920% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.

Thread Forms are Class 2 medium fit tolerance.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 1/4"X20 UNC HSSGT Fluteless Tap
  • Tap Type
    Fluteless
  • Thread Size
    1/4in.
  • Thread Standard
    UNC
  • Shank Diameter
    6.3mm
  • Thread Direction
    Right Hand
  • Class of Fit
    2B
  • Pitch
    20
  • Material Grade
    M2
  • Thread Length
    19.0mm
  • Finish/Coating
    Bright
  • Overall Length
    66.0mm
  • Material
    High Speed Steel
  • Dimensions Standard
    ISO 529
  • Square Width
    5.00mm
  • Teeth per Inch
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome