Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
1/4"X26 BSF HSSGT Fluteless Tap
By Sherwood
Order Code:
ZT1159385X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
9-13
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/quarter-inchx26-bsf-hssgt-fluteless-tap/p/ZT1159385X
Add to quotation
View all Hand Taps
Description
Straight flute. For general application. For hand or machine use.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/4"X26 BSF HSSGT Fluteless Tap
Tap Type
Straight Flute
Thread Size
1/4"x26
Material Grade
M2
Thread Standard
BSPF
Dimensions Standard
ISO 529
Material
High Speed Steel
Chamfer
Fluteless
Teeth per Inch
26
Overall Length
66mm
Shank Diameter
6.3mm
Finish/Coating
Bright
Material Application
Stainless Steel
Steel
Cast Iron
Aluminium
Thread Direction
Right Hnd
Square Width
5mm
Class of Fit
2B
Thread Length
19mm
Number of Flutes
3
ISO Category
P
N
M
K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome