Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
3/4"x12 BSF HSSGT Str. Flute Plug Tap
By Brooke Cutting Tools
Order Code:
ZT1198193S
£83.99
Inc VAT (20%)
£89.99
6.5% off
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it in
11-13
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/three-quarter-inchx12-bsf-hssgt-str-flute-plug-tap/p/ZT1198193S
Add to quotation
View all Hand Taps
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 3/4"x12 BSF HSSGT Str. Flute Plug Tap
Tap Type
Straight Flute
Thread Size
3/4in
Thread Standard
BSF
Chamfer
Plug
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome