Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
UNC 1in x 8TPI HSSG Second
By V-Coil
Order Code:
ZT5516849S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/unc-1in-x-8tpi-hssg-second/p/ZT5516849S
Add to quotation
View all Hand Taps
Description
UNC 1" X 8TPI HSSG Second
Tags:
#NewProduct
Specifications
Specifications for UNC 1in x 8TPI HSSG Second
Thread Type
UNC
Diameter
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome