This remote controlled 400mm oscillating wall mounted fan is an ideal addition to any home or workplace. It has three-speed settings (low, medium and high) and oscillates to circulate the cooled air around the room, and it has an adjustable 90-degree tilt to further direct the airflow where it is most needed. There are three fan modes (normal, natural and sleep). In sleep mode this fan can be set to turn-off automatically using the built-in timer, which can be adjusted in 30-minute segments up to a maximum of 7.5 hours. The infra-red remote control enables the simple selection of the speed, fan mode and timer. Three bladed design for maximum efficiency, protected by a metal safety guard. The wall mounted design is a great space-saver when floor or desk space is limited. The remote control requires 2 x AAA batteries – available separately.|1 x 230V Oscillating Wall Mounted Fan with Remote Control, 16"/400mm, 3 Speed|Motor: 45WVoltage: 220-240VSpeed: 1050 (low), 1150 (med) and 1250rpm (high)Timer: 7.5 hoursBatteries (remote): 2 x AAA batteries