Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
1m Extension for Mastervision Mini
By EGA Master
Order Code:
ZT1739674S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
199.98
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/1m-extension-for-mastervision-mini/p/ZT1739674S
Add to quotation
View all Hand Tools - Various
Description
1 M Extension For Mastervision Mini
Tags:
#BulkDiscount
Specifications
Specifications for 1m Extension for Mastervision Mini
Length
1m
Product Type
Extension
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome