Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
553906 No39 Sweep V-Parting Tool 6mm
By Stubai
Order Code:
ZT3075829S
£51.99
Inc VAT (20%)
£53.99
3.5% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/553906-no39-sweep-v-parting-tool-6mm/p/ZT3075829S
Add to quotation
View all Hand Tools - Various
Description
Stubai 553906 No39 Sweep V-Parting Tool 6mm 553906
Specifications
Specifications for 553906 No39 Sweep V-Parting Tool 6mm
Size
6mm
Product Type
Sweep V-Parting Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome