DURABLE: This 585mm (23") metal tool box has a heavy duty steel top lid panel and two metal latch closures for durability. VERSATILE: With an easy-grip carrying handle, a removable inner tool tray and two metal latch closures, it is ideal for storing tools and other items. Approx size: 57.5 x 25 x 21cm.