Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
63G Plastic Blast Gate 63mm (2.5") Diameter Outlets
By Charnwood
Order Code:
ZT3075319S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 +
£5.69
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/63g-plastic-blast-gate-63mm-2-5-inch-diameter-outlets/p/ZT3075319S
Add to quotation
View all Hand Tools - Various
Description
Charnwood 63G Plastic Blast Gate 63mm (2.5") Diameter Outlets 63G
Tags:
#BulkDiscount
Specifications
Specifications for 63G Plastic Blast Gate 63mm (2.5") Diameter Outlets
Material
Plastic
Product Type
Blast Gate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome