Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Blister of 10 Spanner 6mm Bits (2 Blister DE 5 Pieces)
By EGA Master
Order Code:
ZT1689908S
£59.99
each
Inc VAT (20%)
£179.97 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
179.97
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/blister-of-10-spanner-6mm-bits-2-blister-de-5-pieces/p/ZT1689908S
Add to quotation
View all Hand Tools - Various
Description
Blister of 10 Spanner 6mm Bits (2 Blister DE 5 Pieces)
Tags:
#BulkDiscount
Specifications
Specifications for Blister of 10 Spanner 6mm Bits (2 Blister DE 5 Pieces)
Length
25mm
Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome