Blood Fish Bone 1.25kg

Order Code: ZT1296141P

£6.99 Inc VAT (20%)
£7.294% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Order by 2pm, get it Tomorrow

Description

Contains the three major nutrients required for strong and healthy plant growth. NPK 5-5-6.The nitrogen encourages strong growth and healthy rich green foliage, whilst the slow, steady release of phosphate promotes vigorous root growth.The added potash promotes flower colour and improves ripening of fruit and vegetables.Apply: as required during the growing season.How to Use:Can be applied prior to sowing or planting.
Can be applied as a top dressing as required.Size: 1.25Kg box.

See full description
Specifications for Blood Fish Bone 1.25kg
  • Size
    1.25kg
  • Suitable For
    Multi-Purpose
  • Feed Type
    Multi-Purpose
  • Pack Quantity
    1.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome