0
1
2
3

Brass Female Hose Connector 12.5mm (1/2in) FAIHOSEFC

Order Code: ZT1279458P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%


Description

Female Hose Connector 1/2in, a popular quick-release brass water hose fitting for use around the garden. Manufactured from high-quality brass and suitable for use with all 1/2in bore garden hoses and compatible with all other UK hose fittings.

Specifications for Brass Female Hose Connector 12.5mm (1/2in) FAIHOSEFC
  • MFR Part No.
    SB3006A
  • Type
    Hose Connector
  • Material
    Brass
  • Fitting Type
    Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome