Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Cable Carrier 16 mm - 15 M 64611
By EGA Master
Order Code:
ZT3279749S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/cable-carrier-16-mm-15-m-64611/p/ZT3279749S
Add to quotation
View all Hand Tools - Various
Description
CABLE CARRIER Ø 16 MM - 15 M
Specifications
Specifications for Cable Carrier 16 mm - 15 M 64611
Diameter
16mm
Length
15m
Product Type
Cable Carrier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome