0
1
2

Canvas Tool Bucket with Rope Handle FAITBBUCKET

Order Code: ZT1461521S

£42.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Canvas Tool Bucket is robust and ideal for a wide variety of uses on the worksite, at home or in the garden. Manufactured from a high-quality canvas, the bucket features a hard plastic base that provides both strength and structure and helps prevent moisture penetration when set down on damp areas. Other useful features include 12 assorted sized pockets on the outside affording additional tool storage space and a generous rope handle that allows the bucket to be either carried by hand or placed on the shoulder. Specification Bucket Height 39cm Inside Diameter 27cm. Rope Handle Diameter 20mm Overall Length 97cm Max. Working Load 25kg approx.

See full description
Specifications for Canvas Tool Bucket with Rope Handle FAITBBUCKET
  • MFR Part No.
    FAITBBUCKET
  • Type
    Bucket Bag
  • Size
    40cm
  • Bag Type
    Bucket Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome