Chalk Finish Spray Dove Grey 400ml PKT27109

Order Code: ZT1289553P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

PlastiKote Chalk Spray is a chalk-effect spray for decoration, furnishing, design, restoration or interior fittings. Can be used on virtually any surface, especially on wooden furniture. Creates an ultra-matt finish. It has a water-based formula that is environmentally friendly and is odour free. Suitable for interior and exterior use. The product can be sanded and washed back from 10 minutes after application to create a rustic look. PlastiKote gold and silver leaf paints can also be used underneath the chalk spray to create wonderful furniture effects. Coverage Up to 1.4m per 400ml. 1 x PlastiKote Chalk Finish Spray Dove Grey 400ml

See full description
Specifications for Chalk Finish Spray Dove Grey 400ml PKT27109
  • MFR Part No.
    440.0027109.076
  • Finish
    Grey
  • Size
    400ml
  • Type
    Chalk Spray
  • Paint Type
    Chalk Spray
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome