Compact Fill & Insulate Gap Filling Foam - Champagne (150ml)

Order Code: ZT3521337S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

High volume expansion gap filling expanding polyurethane foam. The high performance PU foamis suitable for indoor and outdoor use. Compact adaptor ensures ease of use and maximum control. The 150ml canister expands up to 4L when applied. Ideal for sealing cracks in walls, filling around pipes and general filling of holes and voids. The fast curing foam can be cut, sanded and plastered once fully cured. High thermal and acoustic insulation. Compact applicator. Fast curing. Ideal for use in tight spaces. Extra fast.

See full description
Specifications for Compact Fill & Insulate Gap Filling Foam - Champagne (150ml)
  • Size
    150ml
  • Product Type
    Gap Filling Foam
  • Colour
    Champagne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome