Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Damp Seal Aerosol 500ml
By Polycell
Order Code:
ZT1289760P
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£17.27
4%
1
Add to basket
Get it in
5-6
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/damp-seal-aerosol-500ml/p/ZT1289760P
Add to quotation
View all Hand Tools - Various
Description
Application: Aerosol. Size: 500ml.
Tags:
#BulkDiscount
Specifications
Specifications for Damp Seal Aerosol 500ml
MFR Part No.
5084978
Colour
White
Size
500ml
Type
Damp Seal
Drying Time
4 H
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome