Deep Socket - 17mm - 1/2in. Drive - 1989

Order Code: ZT3599762S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Deep socket, supplied tagged
Range 10mm to 32mm
Manufactured from Chrome Vanadium
1/2in.D
Individual Tagged

See full description
Specifications for Deep Socket - 17mm - 1/2in. Drive - 1989
  • Product Type
    Sockets & Sets
  • Size
    17mm
  • Material
    Chrome Vanadium
  • Type
    Deep Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome