FOODLUBE® Dismantling Spray 300ml

Order Code: ZT2593647S

£35.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

ROCOL FOODLUBE® Dismantling Spray is a non-toxic, fasting-acting penetrating lubricant for corroded threaded fasteners and other seized components. Short-term corrosion protection is provided by a light, residual film. With a wide operating temperature range from -20°C to +110°C. Its fast acting formula provides quick effective release of seized and corroded threaded fasteners. Only use in well ventilated areas and do not apply to very hot surfaces. Does not contain: mineral hydrocarbons, animal derived materials, nut oils or genetically modified ingredients. Store below +50°C, out of direct sunlight, has a shelf life is 5 years from date of manufacture. NSF H1 registered for incidental contact with food, making it ideal for use in the food, pharmaceutical and other clean industries where a non-toxic product is required or preferred. It is also ISO 21469, Halal and Kosher certified.

See full description
Specifications for FOODLUBE® Dismantling Spray 300ml
  • Type
    Spray
  • Lubricant Type
    Spray
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome