Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Grip All Solvent Based Beige 290ml
By Soudal
Order Code:
ZT3288089S
Qty of 12 for
£75.48
Inc VAT (20%)
£6.29 each
Quantity
Price
Discount
1 - 239
£6.29
0%
240 - 599
£6.04
4%
600 +
£5.79
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
75.48
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/grip-all-solvent-based-beige-290ml/p/ZT3288089S
Add to quotation
View all Hand Tools - Various
Description
Fibre Reinforced, Solvent Based Grab Adhesive 290Ml Beige Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Grip All Solvent Based Beige 290ml
Colour
Beige
Product Type
Grab Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome