High Heat Paint Black 400ml PKT2301

Order Code: ZT1289514P

£9.99 Inc VAT (20%)


Description

The PlastiKote High Heat Paint has a curing formula that forms a hard, long-lasting finish that will not burn off, chip or flake. It is ideal for any surface exposed to very high heat. Heat-resistant up to 650C once cured, can be recoated anytime. This PlastiKote High Heat Paint has the following specifications Colour Black Size 400ml

See full description
Specifications for High Heat Paint Black 400ml PKT2301
  • Size
    400ml
  • Colour
    Black
  • Type
    High Heat
  • Applications
    Paint
  • Paint Type
    High Heat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome